Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 51 lb, Open
Mfr # SR2-6 A3MC3AF2
Zoro # G2401887
original price:
$9.57
42% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR2-6 A3MC3AF2
- Zoro # G2401887
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1094 in |
Outer Ring Width | 0.109 in |
Bore Diameter | 1/8 in |
Extended Inner Ring Width | 0.14 in |
Fillet Radius | 0.0059 in |
Outside Diameter | 3/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-6, Bore Diameter 1/8 in, Closure Open, Outer Ring Width 0.109 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 144.11 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.14 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D54E10GAV, Pressure Line, 10 micron (ZX-D54E10GAV)
- MIDWEST FASTENER 3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK (76333)
- GATES 4089 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B158)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 38 lb, Flanged (SMF105ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 ZZ PRX)
- Ezo Miniature Ball Bearings