Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 51 lb, Flanged
Mfr # SFRW2-6ZZA3MC3SRL
Zoro # G2402535
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFRW2-6ZZA3MC3SRL
- Zoro # G2402535
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1406 in |
Flange Dia. (mm) | 10.72 mm |
Extended Inner Ring Width (In.) | 0.1406 in |
Flange Dia. (In.) | 0.422 in |
Extended Inner Ring Width (mm) | 3.57 mm |
Outer Ring Width | 0.109 in |
Bore Diameter | 1/8 in |
Fillet Radius | 0.0059 in |
Flange Diameter | 0.422 in |
Outside Diameter | 3/8 in |
Extended Inner Ring Width | 0.171 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-6, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.109 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 144.1097 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.171 in, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Diameter 0.422 in, Flange Thickness 0.031 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA7A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D025W, Pressure Line, 25 micron (ZX-0060D025W)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- Ezo Ball Bearings