Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 51 lb, Flanged
Mfr # SFR2-6ZZA3MC3SRL
Zoro # G2402709
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR2-6ZZA3MC3SRL
- Zoro # G2402709
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1406 in |
Flange Dia. (In.) | 0.422 in |
Flange Dia. (mm) | 10.72 mm |
Bore Diameter | 1/8 in |
Outer Ring Width | 0.14 in |
Outside Diameter | 3/8 in |
Fillet Radius | 0.0059 in |
Flange Diameter | 0.422 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-6, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.14 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 144.1097 lbf, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Diameter 0.422 in, Flange Thickness 0.031 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4B)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- VELVAC T-Bolt Clamp 5-3/4 - 6-1/16 (022594)
- ARO Shuttle Valve, 1/4 in NPT (SV20-C)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- SKF SKF 629 2RS, Inst Mini Metric Bearings (629 2RS)
- Ezo Miniature Ball Bearings