Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 49 lb, Open
Mfr # SR2 A3MC3AF2
Zoro # G2401911
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR2 A3MC3AF2
- Zoro # G2401911
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Fillet Radius | 0.0118 in |
Outside Diameter | 3/8 in |
Bore Diameter | 1/8 in |
Outer Ring Width | 0.156 in |
Extended Inner Ring Width | 0.156 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Open, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 142.3111 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- DAYTON BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (6L287)
- AMI BEARINGS SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 4-BOLT FLANGE (UCF208)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL724N)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., ABEC 1 (608 2RS PRX)
- Ezo Miniature Ball Bearings