Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 49 lb, Flanged
Mfr # SFRW2ZZA3MC3SRL
Zoro # G2402526
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFRW2ZZA3MC3SRL
- Zoro # G2402526
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Flange Dia. (mm) | 11.18 mm |
Flange Dia. (In.) | 0.44 in |
Flange Diameter | 0.44 in |
Outer Ring Width | 0.156 in |
Bore Diameter | 1/8 in |
Extended Inner Ring Width | 0.187 in |
Outside Diameter | 3/8 in |
Fillet Radius | 0.0118 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 142.3111 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.187 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Diameter 0.44 in, Flange Thickness 0.03 in, Flange Type Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3412)
- SMC Union Tee, 1/2 in., TubexTube (KQ2T13-00A)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-30 (1600-8M-30)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- TRITAN Bearings, Shielded, 5mm Bore Dia., ABEC 1 (625 ZZ PRX)
- Ezo Miniature Ball Bearings