Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 49 lb, Flanged
Mfr # SFR2 A3MC3AF2
Zoro # G2402745
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Open
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SFR2 A3MC3AF2
- Zoro # G2402745
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Flange Dia. (mm) | 9.12 mm |
Flange Dia. (In.) | 0.359 in |
Flange Diameter | 0.44 in |
Outer Ring Width | 0.156 in |
Outside Diameter | 3/8 in |
Fillet Radius | 0.0118 in |
Bore Diameter | 1/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Open, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 142.3111 lbf, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Diameter 0.44 in, Flange Thickness 0.03 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Pump Motor, 1/4 hp, 120V AC (817025-007)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- LINCOLN Hose Extension, 12" L (G212S)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 755 lb. (609 2RS PRX)
- Ezo Miniature Ball Bearings