Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 40 lb, Shielded
Mfr # SRW2-5ZZA3MC3SRL
Zoro # G2401668
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.3125 in
- Width 0.1406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW2-5ZZA3MC3SRL
- Zoro # G2401668
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.3125 in |
Width | 0.1406 in |
Extended Inner Ring Width (mm) | 3.57 mm |
Extended Inner Ring Width (In.) | 0.1406 in |
Bore Diameter | 1/8 in |
Outer Ring Width | 0.14 in |
Fillet Radius | 0.0039 in |
Outside Diameter | 5/16 in |
Extended Inner Ring Width | 0.171 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-5, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.14 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 125.6744 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.171 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 629ZZ, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (629ZZ)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM (EL3612T)
- WARREN DISTRIBUTION Mag1 14Oz Chain Lube (MAG61064)
- NTN NTN 6206, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- SKF SKF 608 2RS, Inst Mini Metric Bearings (608 2RS)
- Ezo Ball Bearings