Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 40 lb, Open
Mfr # SR2-5 A3MC3AF2
Zoro # G2401905
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.3125 in
- Width 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SR2-5 A3MC3AF2
- Zoro # G2401905
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.3125 in |
Width | 0.1094 in |
Fillet Radius | 0.0039 in |
Extended Inner Ring Width | 0.14 in |
Outer Ring Width | 0.109 in |
Bore Diameter | 1/8 in |
Outside Diameter | 5/16 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-5, Bore Diameter 1/8 in, Closure Open, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 125.6744 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.14 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.9 inch OD (25V1090SK)
- ZORO SELECT Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10 (6Y004)
- BESTORQ 8M Timing Belts, 704-8M-20 (704-8M-20)
- SMC Dig In PNP 16 In M12 Connector (EX600-DXPD)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- Ezo Miniature Ball Bearings