Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 40 lb, Flanged
Mfr # SFRW2-5ZZA3MC3SRL
Zoro # G2402541
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.3125 in
- Width 0.1406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFRW2-5ZZA3MC3SRL
- Zoro # G2402541
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.3125 in |
Width | 0.1406 in |
Flange Dia. (In.) | 0.359 in |
Extended Inner Ring Width (In.) | 0.1406 in |
Extended Inner Ring Width (mm) | 3.57 mm |
Flange Dia. (mm) | 9.12 mm |
Outside Diameter | 5/16 in |
Bore Diameter | 1/8 in |
Outer Ring Width | 0.109 in |
Fillet Radius | 0.0039 in |
Flange Diameter | 0.359 in |
Extended Inner Ring Width | 0.171 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-5, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 125.6744 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.171 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.031 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- FESTO Compact Cylinder ADVU-32-20-P-A (ADVU-32-20-P-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces CIM-TEK 70174, Suction, 10 micron (ZX-70174)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- Ezo Ball Bearings