Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 40 lb, Flanged
Mfr # SFR2-5ZZA3MC3SRL
Zoro # G2402727
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.3125 in
- Width 0.1406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR2-5ZZA3MC3SRL
- Zoro # G2402727
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.3125 in |
Width | 0.1406 in |
Flange Dia. (In.) | 0.359 in |
Flange Dia. (mm) | 9.12 mm |
Outer Ring Width | 0.14 in |
Flange Diameter | 0.359 in |
Fillet Radius | 0.0039 in |
Outside Diameter | 5/16 in |
Bore Diameter | 1/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-5, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.14 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 125.6744 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.031 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- SPEEDAIRE Specialty Blended Lubricant, 1 qt (1WG50)
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke (CDQ2B100-50DZ)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- Ezo Miniature Ball Bearings