Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 40 lb, Flanged
Mfr # SFR2-5 A3MC3AF2
Zoro # G2402736
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Open
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.3125 in
- Width 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SFR2-5 A3MC3AF2
- Zoro # G2402736
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.3125 in |
Width | 0.1094 in |
Flange Dia. (mm) | 9.12 mm |
Flange Dia. (In.) | 0.359 in |
Flange Diameter | 0.359 in |
Bore Diameter | 1/8 in |
Outside Diameter | 5/16 in |
Fillet Radius | 0.0039 in |
Outer Ring Width | 0.109 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2-5, Bore Diameter 1/8 in, Closure Open, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 125.6744 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.023 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME WEDGE VBelt, 8V, 1 x 175in OC (8V1750)
- TRICO Coolant System, 1 Line (30541)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- ROTOM Oval Run Capacitor, Dual Voltage 370/440, 10 Mfd (10DV)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- Ezo Ball Bearings