Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 22 lb, Shielded
Mfr # SRW144 A3MC3AF2
Zoro # G2401747
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.25 in
- Width 0.0937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW144 A3MC3AF2
- Zoro # G2401747
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.25 in |
Width | 0.0937 in |
Outside Diameter | 1/4 in |
Extended Inner Ring Width | 0.14 in |
Outer Ring Width | 0.109 in |
Fillet Radius | 0.0039 in |
Bore Diameter | 1/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R144, Bore Diameter 1/8 in, Closure Open, Outer Ring Width 0.109 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 63.84892 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.14 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCPL-5/8M)
- LEGACY Flexzilla 1/2"x50ft Retractable Air Hose (LEGL8335FZ)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 4 In (M1-D024-0100-A04-LN)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- Ezo Ball Bearings