Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 21 lb, Flanged
Mfr # SFR144ZZA3MC3SRL
Zoro # G2402885
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.25 in
- Width 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR144ZZA3MC3SRL
- Zoro # G2402885
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.25 in |
Width | 0.1094 in |
Flange Dia. (mm) | 7.52 mm |
Flange Dia. (In.) | 0.296 in |
Fillet Radius | 0.0039 in |
Outside Diameter | 1/4 in |
Outer Ring Width | 0.109 in |
Bore Diameter | 1/8 in |
Flange Diameter | 0.296 in |
Description
Miniature Ball Bearing, Bearing Industry Number R144, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.109 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 63.84892 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.296 in, Flange Thickness 0.031 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CV Swivel Exhaust Fitting - 1 in / 28 mm Hose 55168, 1/pk (55168)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Black (RD200-50CE-G)
- ELESA Oil level indicators, HCK.76-SST-M10-NBR-GL-P (HCK.)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Ball Bearing, 0.2362in Dia, 99 lb, Shielded (686HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SRW4ZZA3MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 750 lb. (636 2RS PRX)
- Ezo Miniature Ball Bearings