Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 21 lb, Flanged
Mfr # SFR144 A3MC3AF2
Zoro # G2402891
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Open
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.25 in
- Width 0.0937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR144 A3MC3AF2
- Zoro # G2402891
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.25 in |
Width | 0.0937 in |
Flange Dia. (In.) | 0.296 in |
Flange Dia. (mm) | 7.52 mm |
Outside Diameter | 1/4 in |
Bore Diameter | 1/8 in |
Flange Diameter | 0.296 in |
Outer Ring Width | 0.093 in |
Fillet Radius | 0.0039 in |
Description
Miniature Ball Bearing, Bearing Industry Number R144, Bore Diameter 1/8 in, Closure Open, Outer Ring Width 0.093 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 63.84892 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.296 in, Flange Thickness 0.023 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, M22 (M22)
- CAMOZZI Pressure Switch, Adjustable Diaphragm Pressure Switch-1/8 No-1-10Bar (PM11-NA)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 96 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV1)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Black Case (RY365K-02)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- Ezo Miniature Ball Bearings