Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1181in Dia, 49 lb, Shielded
Mfr # 623HZZP6MC3SRL
Zoro # G2403366
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1181 in
- Outside Dia. 0.394 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 623HZZP6MC3SRL
- Zoro # G2403366
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1181 in |
Outside Dia. | 0.394 in |
Width | 0.157 in |
Flange Diameter | 11.5 mm |
Outside Diameter | 10 mm |
Bore Diameter | 3 mm |
Fillet Radius | 0.15 mm |
Outer Ring Width | 4 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 623, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 633 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 11.5 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 7200lb., NBR (5208 2RS/C3 PRX)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- DDS Shaft Seal, SB, 9mm ID, Nitrile Rubber (09174.5SB)
- DODGE 2-3V6.9-1610 Sheave (112198 2/3V6.9)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- NTN Small Size Ball Brg (6205ZZC3)
- Ezo Ball Bearings