Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1181in Dia, 49 lb, Flanged
Mfr # F623HZZP6MC3SRL
Zoro # G2403110
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1181 in
- Outside Dia. 0.394 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F623HZZP6MC3SRL
- Zoro # G2403110
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1181 in |
Outside Dia. | 0.394 in |
Width | 0.157 in |
Flange Dia. (In.) | 0.453 in |
Flange Dia. (mm) | 11.5 mm |
Outside Diameter | 10 mm |
Outer Ring Width | 4 mm |
Fillet Radius | 0.15 mm |
Bore Diameter | 3 mm |
Flange Diameter | 11.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 623, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 633 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 11.5 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 500', Without, Clear Blue (PBH38CCB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 18 # of Teeth (50BS18H X 3/4)
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- SKF SKF-6307ZNR, Single Row Ball Brgs, 6307ZNR (6307ZNR)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- TRITAN Bearings, 10.00mm Bore Dia., 3.00mm W (FR6 2RS PRX)
- Ezo Miniature Ball Bearings