Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1181in Dia, 42 lb, Shielded
Mfr # SMR93ZZP6MC3SRL
Zoro # G2402185
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1181 in
- Outside Dia. 0.354 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR93ZZP6MC3SRL
- Zoro # G2402185
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1181 in |
Outside Dia. | 0.354 in |
Width | 0.157 in |
Flange Diameter | 10.6 mm |
Bore Diameter | 3 mm |
Fillet Radius | 0.15 mm |
Outer Ring Width | 4 mm |
Outside Diameter | 9 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR93, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 572 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 10.6 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2K16)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 370V, Oval (2MDX3)
- SKF SKF-29412E, Spher Roller Thrust Brgs, 29412E (29412E)
- FESTO Vacuum Generator VN-05-M-T3-PQ2-VQ2-RO1 (VN-05-M-T3-PQ2-VQ2-RO1)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- Ezo Miniature Ball Bearings