Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1181in Dia, 40 lb, Shielded
Mfr # 693HZZP6MC3SRL
Zoro # G2403171
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1181 in
- Outside Dia. 0.315 in
- Width 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 693HZZP6MC3SRL
- Zoro # G2403171
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1181 in |
Outside Dia. | 0.315 in |
Width | 0.157 in |
Bore Diameter | 3 mm |
Fillet Radius | 0.15 mm |
Outside Diameter | 8 mm |
Outer Ring Width | 4 mm |
Flange Diameter | 9.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 693, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 559 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 9.5 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-180V-56CB, TENV & TEFC, 56C, 180V, 1 HP, 1800 RPM (WPMDC1-18-180V-56CB)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- FESTO Vacuum Generator VAD-ME-I-3/8 (VAD-ME-I-3/8)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- SKF SKF 627, Inst Mini Metric Brgs, SKF 627 (627)
- Ezo Ball Bearings