Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1181in Dia, 16 lb, Flanged
Mfr # SMF63ZZP6MC3SRL
Zoro # G2402401
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1181 in
- Outside Dia. 0.236 in
- Width 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF63ZZP6MC3SRL
- Zoro # G2402401
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1181 in |
Outside Dia. | 0.236 in |
Width | 0.098 in |
Flange Dia. (mm) | 7.19 mm |
Flange Dia. (In.) | 0.283 in |
Outside Diameter | 6 mm |
Fillet Radius | 0.1 mm |
Flange Diameter | 7.2 mm |
Outer Ring Width | 2.5 mm |
Bore Diameter | 3 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF63, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 209 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 7.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Oval (POCF45A)
- PRECISION BRAND Hose Clamp, 1-13/16" to 2-3/4" Dia., PK10 (B36HS)
- FOSTER Manual Sockets, ARO 210 Series, 1/4" (210M-3603)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- EZO Bearings, Shielded, 6.00mm Bore Dia., 85 lb (MR126ZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- Ezo Miniature Ball Bearings