Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0984in Dia, 29 lb, Shielded
Mfr # 692XHZZP6MC3SRL
Zoro # G2403180
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0984 in
- Outside Dia. 0.295 in
- Width 0.138 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 692XHZZP6MC3SRL
- Zoro # G2403180
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0984 in |
Outside Dia. | 0.295 in |
Width | 0.138 in |
Outside Diameter | 7 mm |
Flange Diameter | 8.5 mm |
Bore Diameter | 2.5 mm |
Fillet Radius | 0.15 mm |
Outer Ring Width | 3.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 692X, Bore Diameter 2.5 mm, Closure Double Shielded, Outer Ring Width 3.5 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 330 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 8.5 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK64 X 1 SHEAVE (AK64 X 1 SHEAVE)
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 8, Altivar (VW3A31816)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- Ezo Ball Bearings