Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0984in Dia, 29 lb, Flanged
Mfr # F692XHZZP6MC3SRL
Zoro # G2402998
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.0984 in
- Outside Dia. 0.295 in
- Width 0.138 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F692XHZZP6MC3SRL
- Zoro # G2402998
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0984 in |
Outside Dia. | 0.295 in |
Width | 0.138 in |
Flange Dia. (In.) | 0.295 in |
Flange Dia. (mm) | 7.49 mm |
Fillet Radius | 0.15 mm |
Flange Diameter | 8.5 mm |
Outside Diameter | 7 mm |
Outer Ring Width | 3.5 mm |
Bore Diameter | 2.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 692X, Bore Diameter 2.5 mm, Closure Double Shielded, Outer Ring Width 3.5 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 386 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 8.5 mm, Flange Thickness 0.9 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/12 HP, 1725 rpm, 42 (6K402)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (287302)
- LEESON Brush For Motor (900015.18)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1181in Dia, 40 lb, Flanged (F693HZZP6MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- NACHI 600 Miniature Series Ball Brg (608 2SU)
- Ezo Ball Bearings