Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0984in Dia, 16 lb, Shielded
Mfr # 682XHZZP6MC3SRL
Zoro # G2403287
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0984 in
- Outside Dia. 0.236 in
- Width 0.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 682XHZZP6MC3SRL
- Zoro # G2403287
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0984 in |
Outside Dia. | 0.236 in |
Width | 0.102 in |
Outside Diameter | 6 mm |
Flange Diameter | 7.1 mm |
Fillet Radius | 0.08 mm |
Bore Diameter | 2.5 mm |
Outer Ring Width | 2.6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 682X, Bore Diameter 2.5 mm, Closure Double Shielded, Outer Ring Width 2.6 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 209 N, Fillet Radius 0.08 mm, Finish Chrome Plated, Flange Diameter 7.1 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1 5/8 Keyway Taper Locking Bushing (2517 X1-5/8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- D&D 27 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L275)
- D&D 2057mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2057)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- Ezo Miniature Ball Bearings