Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0984in Dia, 16 lb, Flanged
Mfr # F682XHZZP6MC3SRL
Zoro # G2403086
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.0984 in
- Outside Dia. 0.236 in
- Width 0.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F682XHZZP6MC3SRL
- Zoro # G2403086
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0984 in |
Outside Dia. | 0.236 in |
Width | 0.102 in |
Flange Dia. (mm) | 7.11 mm |
Flange Dia. (In.) | 0.28 in |
Flange Diameter | 7.1 mm |
Outer Ring Width | 2.6 mm |
Outside Diameter | 6 mm |
Fillet Radius | 0.08 mm |
Bore Diameter | 2.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 682X, Bore Diameter 2.5 mm, Closure Double Shielded, Outer Ring Width 2.6 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 209 N, Fillet Radius 0.08 mm, Finish Chrome Plated, Flange Diameter 7.1 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006 2RS (SS6006 2RS FM222)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- ZORO SELECT FHP Sheave, AK71 x 1 (AK711)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- Ezo Ball Bearings