Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0937in Dia, 24 lb, Shielded
Mfr # SR133ZZA3MC3SRL
Zoro # G2402079
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0937 in
- Outside Dia. 0.1875 in
- Width 0.0937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR133ZZA3MC3SRL
- Zoro # G2402079
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0937 in |
Outside Dia. | 0.1875 in |
Width | 0.0937 in |
Outside Diameter | 3/16 in |
Fillet Radius | 0.0039 in |
Outer Ring Width | 0.093 in |
Bore Diameter | 5/64 in |
Extended Inner Ring Width | 0.093 in |
Description
Miniature Ball Bearing, Bearing Industry Number R133, Bore Diameter 5/64 in, Closure Double Shielded, Outer Ring Width 0.093 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 32.3741 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.093 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male JIC (6400-16-16-O)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Bearings, Shielded, 6.00mm Bore Dia., 85 lb (MR126ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- MRC Inst & Mini - Inch Brgs, #R20ZZ (R20ZZ)
- Ezo Ball Bearings