Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0937in Dia, 11 lb, Flanged
Mfr # SFRW133ZZA3MC3SRL
Zoro # G2402639
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.0937 in
- Outside Dia. 0.1875 in
- Width 0.0937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFRW133ZZA3MC3SRL
- Zoro # G2402639
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0937 in |
Outside Dia. | 0.1875 in |
Width | 0.0937 in |
Flange Dia. (mm) | 5.94 mm |
Flange Dia. (In.) | 0.234 in |
Flange Diameter | 0.234 in |
Bore Diameter | 5/64 in |
Outer Ring Width | 0.093 in |
Fillet Radius | 0.0039 in |
Extended Inner Ring Width | 0.125 in |
Outside Diameter | 3/16 in |
Description
Miniature Ball Bearing, Bearing Industry Number R133, Bore Diameter 5/64 in, Closure Double Shielded, Outer Ring Width 0.093 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 32.3741 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.234 in, Flange Thickness 0.031 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (11016)
- CLIMAX METAL PRODUCTS 2MISCC-40-40 Metric Two-Piece Industry Standard Clamping Coupling (2MISCC-40-40)
- AIGNEP USA Male Elbow, 1/2 In, Tube x MNPT, Brass, PK10 (88110-08-08)
- BANDO S3M-243 Timing Belt, 60-S3M-243 (60-S3M-243)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- Ezo Ball Bearings