Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 29 lb, Shielded
Mfr # SMR72ZZP6MC3SRL
Zoro # G2402228
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.276 in
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR72ZZP6MC3SRL
- Zoro # G2402228
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.276 in |
Width | 0.118 in |
Flange Diameter | 8.2 mm |
Fillet Radius | 0.15 mm |
Outside Diameter | 7 mm |
Outer Ring Width | 3 mm |
Bore Diameter | 2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR72, Bore Diameter 2 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 386 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 8.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Button Head Fitting M16x1.5 CS Z3 (H2323Z3)
- NATIONAL Small Bore Inch Seal, 472644 (472644)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BRB)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.3543in Dia, 150 lb, Flanged (F689HZZP6MC3SRL)
- NTN Small Size Ball Brg (6306 ZZ C3)
- Ezo Ball Bearings