Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 29 lb, Flanged
Mfr # SMF72ZZA3MC3AF2
Zoro # G2402395
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.276 in
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF72ZZA3MC3AF2
- Zoro # G2402395
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.276 in |
Width | 0.118 in |
Flange Dia. (In.) | 0.323 in |
Flange Dia. (mm) | 8.2 mm |
Bore Diameter | 1.5 mm |
Flange Diameter | 8.2 mm |
Fillet Radius | 0.15 mm |
Outer Ring Width | 3 mm |
Outside Diameter | 7 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF72, Bore Diameter 1.5 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 386 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 8.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 42865 (D1104)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- PNEUMADYNE Manifold, Metal, NPT, 6-7/8 In. L (M35-375-4)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-11)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- Ezo Miniature Ball Bearings