Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 22 lb, Shielded
Mfr # SMR62ZZP6MC3SRL
Zoro # G2402246
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.236 in
- Width 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SMR62ZZP6MC3SRL
- Zoro # G2402246
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.236 in |
Width | 0.098 in |
Outside Diameter | 6 mm |
Bore Diameter | 2 mm |
Fillet Radius | 0.15 mm |
Outer Ring Width | 2.5 mm |
Flange Diameter | 7.2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR62, Bore Diameter 2 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 330 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 7.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- DYNABRADE Rigid Base, 1HP TEFC Motor, 1725 RPM, 60HZ (64212)
- FOSTER Plug, 1/4\u0022MPT, Brass 4 Series (40-4B)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (HZR03825-100-G)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Flanged (SFR2ZZA3MC3SRL)
- EZO Bearings, Shielded, 6.00mm Bore Dia., 85 lb (MR126ZZP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- Ezo Ball Bearings