Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 22 lb, Shielded
Mfr # 692HZZP6MC3SRL
Zoro # G2403199
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.236 in
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 692HZZP6MC3SRL
- Zoro # G2403199
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.236 in |
Width | 0.118 in |
Outer Ring Width | 3 mm |
Fillet Radius | 0.15 mm |
Bore Diameter | 2 mm |
Outside Diameter | 6 mm |
Flange Diameter | 7.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 692, Bore Diameter 2 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 330 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 7.5 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M2180 (7M2180)
- SPEEDAIRE R70 Maintenance Kit (1WF48)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- TITAN PRO Motor Dual Run Cap, 15/4MFD, 370-440V, Oval (TOCFD154)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- NTN Small Size Ball Brg (6307ZZC3)
- Ezo Ball Bearings