Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 22 lb, Flanged
Mfr # F692HZZP6MC3SRL
Zoro # G2403007
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.236 in
- Width 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # F692HZZP6MC3SRL
- Zoro # G2403007
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.236 in |
Width | 0.118 in |
Flange Dia. (In.) | 0.295 in |
Flange Dia. (mm) | 7.49 mm |
Bore Diameter | 1.5 mm |
Flange Diameter | 7.5 mm |
Outer Ring Width | 3 mm |
Outside Diameter | 6 mm |
Fillet Radius | 0.15 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 692, Bore Diameter 1.5 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 330 N, Fillet Radius 0.15 mm, Flange Diameter 7.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Swivel (S600888-1)
- D&D 2240mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2240)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR54-010)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- SKF SKF 629Z, Inst Mini Metric Bearings (629Z)
- Ezo Ball Bearings