Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 11 lb, Shielded
Mfr # SMR52ZZP6MC3SRL
Zoro # G2402255
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.197 in
- Width 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMR52ZZP6MC3SRL
- Zoro # G2402255
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.197 in |
Width | 0.098 in |
Outer Ring Width | 2.5 mm |
Fillet Radius | 0.1 mm |
Bore Diameter | 2 mm |
Outside Diameter | 5 mm |
Flange Diameter | 6.2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR52, Bore Diameter 2 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 5 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 169 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 6.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Unloader Control Pilot Check Valve for Air Compressors - (CVC7052)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- Ezo Miniature Ball Bearings