Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 11 lb, Shielded
Mfr # 682HZZP6MC3SRL
Zoro # G2403296
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.197 in
- Width 0.091 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 682HZZP6MC3SRL
- Zoro # G2403296
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.197 in |
Width | 0.091 in |
Fillet Radius | 0.08 mm |
Flange Diameter | 6.1 mm |
Outer Ring Width | 2.3 mm |
Outside Diameter | 5 mm |
Bore Diameter | 2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 682, Bore Diameter 2 mm, Closure Double Shielded, Outer Ring Width 2.3 mm, Outside Diameter 5 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 169 N, Fillet Radius 0.08 mm, Finish Chrome Plated, Flange Diameter 6.1 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, 2BK28 X 1-3/8 SHEAVE (2BK28 X 1-3/8 SHEAVE)
- TRITAN Lockwasher, inch, For Use with N02 Locknut (W02)
- TIMKEN TIM-28920, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 28920 (28920)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/16 (29HY59)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- SKF SKF 607, Inst Mini Metric Brgs, SKF 607 (607)
- Ezo Ball Bearings