Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 11 lb, Flanged
Mfr # SMF52ZZA3MC3AF2
Zoro # G2402410
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.197 in
- Width 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SMF52ZZA3MC3AF2
- Zoro # G2402410
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.197 in |
Width | 0.098 in |
Flange Dia. (mm) | 6.2 mm |
Flange Dia. (In.) | 0.244 in |
Flange Diameter | 6.2 mm |
Outside Diameter | 5 mm |
Bore Diameter | 1.5 mm |
Fillet Radius | 0.1 mm |
Outer Ring Width | 2.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MF52, Bore Diameter 1.5 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 5 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 169 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 6.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- DAYTON AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z404)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.65" OD (3V3651)
- CONTINENTAL CONTITECH 2/3VX630 Banded Cogged V-Belt, 63" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX630)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Flanged (SFR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- NTN Small Size Ball Brg (6203LLBC3)
- Ezo Ball Bearings