Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0787in Dia, 11 lb, Flanged
Mfr # F682HZZP6MC3SRL
Zoro # G2403095
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.0787 in
- Outside Dia. 0.197 in
- Width 0.091 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # F682HZZP6MC3SRL
- Zoro # G2403095
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0787 in |
Outside Dia. | 0.197 in |
Width | 0.091 in |
Flange Dia. (mm) | 6.1 mm |
Flange Dia. (In.) | 0.24 in |
Flange Diameter | 6.1 mm |
Fillet Radius | 0.08 mm |
Bore Diameter | 1.5 mm |
Outer Ring Width | 2.3 mm |
Outside Diameter | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 682, Bore Diameter 1.5 mm, Closure Double Shielded, Outer Ring Width 2.3 mm, Outside Diameter 5 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 169 N, Fillet Radius 0.08 mm, Flange Diameter 6.1 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 40mm Bore, 80mm, Shielded (6208 ZZ C3 G93)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- NTN NTN 4T-30208, Cone Cup 40 Mm Id X 80 Mm Od X 1975 Mm W Single Row Case Carburized Steel (4T-30208)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- NACHI 600 Miniature Series Ball Brg (608RS)
- Ezo Ball Bearings