Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0591in Dia, 11 lb, Shielded
Mfr # 691XHZZP6MC3SRL
Zoro # G2403208
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0591 in
- Outside Dia. 0.1969 in
- Width 0.1024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # 691XHZZP6MC3SRL
- Zoro # G2403208
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0591 in |
Outside Dia. | 0.1969 in |
Width | 0.1024 in |
Fillet Radius | 0.15 mm |
Outer Ring Width | 2.6 mm |
Outside Diameter | 5 mm |
Flange Diameter | 6.5 mm |
Bore Diameter | 1.5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 691X, Bore Diameter 1.5 mm, Closure Double Shielded, Outer Ring Width 2.6 mm, Outside Diameter 5 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 238 N, Fillet Radius 0.15 mm, Finish Chrome Plated, Flange Diameter 6.5 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K262)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFRW1810ZZA3MC3SRL)
- EZO Bearings, Shielded, 6.00mm Bore Dia., 85 lb (MR126ZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Bearings, Sealed, 4.00mm Bore Dia., 290 lb. (624-2RSP6MC3SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- Ezo Miniature Ball Bearings