Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0550in Dia, 99 lb, Shielded
Mfr # SRW1ZZA3MC3SRL
Zoro # G2401677
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.055 in
- Outside Dia. 0.1875 in
- Width 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SRW1ZZA3MC3SRL
- Zoro # G2401677
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.055 in |
Outside Dia. | 0.1875 in |
Width | 0.1094 in |
Bore Diameter | 3/64 in |
Extended Inner Ring Width | 0.14 in |
Fillet Radius | 0.0039 in |
Outside Diameter | 3/16 in |
Outer Ring Width | 0.109 in |
Description
Miniature Ball Bearing, Bearing Industry Number R1, Bore Diameter 3/64 in, Closure Double Shielded, Outer Ring Width 0.109 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 52.15827 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.14 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R17C10CB, Return Line, 10 micron, Outside-In (MF0062273)
- ENERPAC Valve And Bonnet Asm W/Dust Cap (V82K)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (A44)
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 68 lb. (L1150 ZZ SRL)
- Ezo Miniature Ball Bearings