Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0550in Dia, 15 lb, Shielded
Mfr # SR1ZZA3MC3SRL
Zoro # G2401920
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.055 in
- Outside Dia. 0.1875 in
- Width 0.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezo
- MFR # SR1ZZA3MC3SRL
- Zoro # G2401920
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.055 in |
Outside Dia. | 0.1875 in |
Width | 0.1094 in |
Bore Diameter | 3/64 in |
Fillet Radius | 0.0039 in |
Extended Inner Ring Width | 0.109 in |
Outer Ring Width | 0.109 in |
Outside Diameter | 3/16 in |
Description
Miniature Ball Bearing, Bearing Industry Number R1, Bore Diameter 3/64 in, Closure Double Shielded, Outer Ring Width 0.109 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 52.15827 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.109 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement Starter for 5HP 230V 3-Phase Air Compressor (5101-53230E)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-2-90)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- SKF Inst & Mini - Metric Brgs (626 2RSH/C3 GJN)
- Ezo Miniature Ball Bearings