Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0550in Dia, 15 lb, Open
Mfr # SR1 P6MC3SRL
Zoro # G2402130
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.055 in
- Outside Dia. 0.1875 in
- Width 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR1 P6MC3SRL
- Zoro # G2402130
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.055 in |
Outside Dia. | 0.1875 in |
Width | 0.003 in |
Fillet Radius | 0.0039 in |
Extended Inner Ring Width | 0.109 in |
Outside Diameter | 3/16 in |
Bore Diameter | 3/64 in |
Outer Ring Width | 0.078 in |
Description
Miniature Ball Bearing, Bearing Industry Number R1, Bore Diameter 3/64 in, Closure Open, Outer Ring Width 0.078 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 52.15827 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.109 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE SK X 1-1/4-KW Taper Lock Bushing (120425 1-1/4)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- HOUGEN Slick Stik Mini Lube, 12 PACK (11746-12)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFRW4ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Bearings, 8.00mm Bore Dia., 7.00mm W (F608ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- Ezo Miniature Ball Bearings