Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0550in Dia, 15 lb, Flanged
Mfr # SFR1 A3MC3AF2
Zoro # G2402928
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Open
- Material Stainless Steel
- Bore Dia. 0.055 in
- Outside Dia. 0.1875 in
- Width 0.0781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFR1 A3MC3AF2
- Zoro # G2402928
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.055 in |
Outside Dia. | 0.1875 in |
Width | 0.0781 in |
Flange Dia. (In.) | 0.234 in |
Flange Dia. (mm) | 5.94 mm |
Outside Diameter | 3/16 in |
Fillet Radius | 0.0039 in |
Outer Ring Width | 0.078 in |
Flange Diameter | 0.234 in |
Bore Diameter | 3/64 in |
Description
Miniature Ball Bearing, Bearing Industry Number R1, Bore Diameter 3/64 in, Closure Open, Outer Ring Width 0.078 in, Outside Diameter 3/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 52.15827 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.234 in, Flange Thickness 0.023 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Double Strand Offset (2YEG1)
- DAYTON 3V630 V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (13V720)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- APACHE Air Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (99023961)
- EZO Ball Bearing, 0.2756in Dia, 310lb, Shielded (627HZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- NTN Small Size Ball Brg (6306 2Z C3)
- Ezo Miniature Ball Bearings