Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0469in Dia, 7 lb, Flanged
Mfr # SFRW0ZZA3MC3AF2
Zoro # G2402648
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.0469 in
- Outside Dia. 0.1562 in
- Width 0.0937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SFRW0ZZA3MC3AF2
- Zoro # G2402648
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0469 in |
Outside Dia. | 0.1562 in |
Width | 0.0937 in |
Flange Dia. (In.) | 0.203 in |
Flange Dia. (mm) | 5.16 mm |
Outside Diameter | 5/32 in |
Extended Inner Ring Width | 0.125 in |
Outer Ring Width | 0.062 in |
Fillet Radius | 0.0039 in |
Flange Diameter | 0.203 in |
Bore Diameter | 3/64 in |
Description
Miniature Ball Bearing, Bearing Industry Number R0, Bore Diameter 3/64 in, Closure Double Shielded, Outer Ring Width 0.062 in, Outside Diameter 5/32 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 25.17985 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.203 in, Flange Thickness 0.031 in, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 8TZ10, Pressure Line, 10 micron, Outside-In (MF0058760)
- BANDO Hp-Sts S5M-625 Tb, 100-S5M-625 Hp (100-S5M-625 HP)
- SKF SKF-6201 2Z, Single Row Ball Brgs, 6201 2Z (6201 2Z)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 40 lb, Shielded (SR2-5ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Flanged (SFR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 ZZ PRX)
- Ezo Ball Bearings