Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.0400in Dia, 6 lb, Open
Mfr # SR09 A3MC3AF2
Zoro # G2402158
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.04 in
- Outside Dia. 0.125 in
- Width 0.0469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezo
- MFR # SR09 A3MC3AF2
- Zoro # G2402158
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.04 in |
Outside Dia. | 0.125 in |
Width | 0.0469 in |
Bore Diameter | 1/32 in |
Fillet Radius | 0.0039 in |
Outer Ring Width | 0.046 in |
Outside Diameter | 1/8 in |
Extended Inner Ring Width | 0.046 in |
Description
Miniature Ball Bearing, Bearing Industry Number SR09, Bore Diameter 1/32 in, Closure Open, Outer Ring Width 0.046 in, Outside Diameter 1/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 23.83093 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.046 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- OPTIBELT V-Belt; B Series; 46" Belt Outside Len; 5/8" Belt Wid; 1 Band (B43)
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1400,100 Teeth (G-1400)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109 lb, Open (SR3 A3MC3AF2)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- NTN Small Size Ball Brg (6202LLBC3)
- Ezo Miniature Ball Bearings