Shop All Shipping Labels
This Product is Discontinued
Ezlabel
Shipping Labels, 1-57/64" H x 3" W, PK500 (Discontinued)
Mfr # EZLabel-White-043-500
Zoro # G0749791
This Product is Discontinued
Key Features
- Material Adhesive Back, Polypropylene
- Legend Fragile Handle with Care
- Height 1-57/64"
- Label Width 3 in
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezlabel
- MFR # EZLabel-White-043-500
- Zoro # G0749791
- UPC # 888519377031
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1-57/64" |
Label Width | 3 in |
Width | 3" |
Label Height | 1 57/64 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Polypropylene |
Legend | Fragile Handle with Care |
Legend Color | Red |
Color | White |
Background Color | White |
Language | English |
Message | Fragile 'This Side UP' |
Labels per Roll | 500 |
Message Header | Fragile |
Primary Label Subject | Care Instruction |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile 'This Side UP', Label Width 3 in, Label Height 1 57/64 in, Material Adhesive Back, Polypropylene, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.