Shop All Wall Plates
Ezgeneration
White 1 gang Plastic Cable & Telco Wall Plate
Mfr # EZ1491448
Zoro # G204002708
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ1491448
- Zoro # G204002708
- UPC # 780997130095
- Country of Origin China
- Category Wall Plates
Description
Photo electrically color matched to Decora devices, Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches.
Specifications- Color: White
- Number of Gangs: 1 gang
- Material: Plastic
- Wall Plate Style: Cable/Telco
- Type: Wall Plate
- Width: 2.75 in.
- Shape: Rectangle
- Height: 4.5 in.
- Country of Origin: United States
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hole Plug, 1.37 In Hole dia., Steel (52AAH6)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- EZGENERATION Decora Light Gray 2 Gang Polycarbonate Screwless Wall Plate (EZ2514486)
- EZGENERATION GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle (EZ32591)
- EZGENERATION Light Almond 1 Gang Toggle Switch Wall Plate (EZ84607)
- EZGENERATION 5.25 x 3.5 in. 1 Gang Stainless Steel Duplex Oversized Wall Plate (EZ900447)
- EZGENERATION LV80309x-LV80309T Decora Plus Screwless Snap-On Wallplate- 2 Gang- Light Almond (EZ2985562)
- EZGENERATION 1 Gang Light Almond Decora GFCI Midway Wall Plate (EZ149549)
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- Ezgeneration Lighting Controls