Shop All USB Hubs & Converters
Ezgeneration
USB-C to DVI Adapter with USB Power - Black
Mfr # EZ327620
Zoro # G704041429
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ327620
- Zoro # G704041429
- UPC # 661541428472
- Country of Origin China
- Category USB Hubs & Converters
Description
This USB Type-C video adapter maximizes portability with a lightweight, small-footprint design. It's the perfect accessory to carry with your device, fitting easily into your laptop bag or carrying case. Its ultra-portable design makes this adapter
Features- Use this USB Type C adapter to output DVI video and charge your laptop using a single USB C port
- Charge your laptop and output DVI video using the same USB-C port, with USB Power Delivery
- Hassle-free connection with the reversible USB-C connector
- Crystal-clear picture quality with support for video resolutions up to 1920x1200
- Maximum portability with a small footprint and lightweight design
- Thunderbolt 3 port compatible
- Converter Type - Adapters
- Output Signal - DVI-D DVI Digital
- Maximum Digital Resolutions - 1920 x 1200
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR PowerStar PS12-15-36 12V 15Ah 12Ah F2 Scooter Bike Battery Replaces Enduring Cbe12-12 (PS12-15-36)
- ILC Replacement for Power Wheels Ford F150 W0030 Charger (FORD F150 W0030 CHARGER POWER WHEELS)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- SEALSHIELD Silver Storm Wtrprf Mouse (STM042)
- EZGENERATION 4 Port USB C Hub - USB 3.0 Hub - 4 Port USB Hub with Power Adapter (EZ329836)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- SYBA SYBA SY-HUB20152 Super Speed IO Crest 7-Port USB 3.0 Hub with AC Power Adapter (SY-HUB20152)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- ROCSTOR Usb 3.0 7-Port Hub w/ 2 Charging Ports - 7 Usb 3.0 Ports Two Usb (Y10P003-B1)
- AOK GROUP INC Dyconn HUB4B-P Portable 4-Port USB 3.0 Hub (HUB4B-P)
- Ezgeneration USB Hubs & Converters