Shop All USB Cables
Ezgeneration
USB C Display Port Hub-3 Port Daisy Chainable USB C to Display Port MST Hub USB Type C Monitor Hub
Mfr # EZ925299
Zoro # G903893751
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ925299
- Zoro # G903893751
- UPC # 746591369897
- Country of Origin China
- Category USB Cables
Description
The MST hub lets you connect three DisplayPort monitors to your USB-C computer. MST ensures hassle-free setup by natively working on any Windows device that supports DP alt mode over USB Type-C, such as models of Dell Precision, Dell XPS laptops and ASUS ROG GL752.
Features- Maximize your productivity by connecting three independent displays to your computer using the MST hub
- Hassle-free connection with the reversible USB-C connector
- Connect to almost any television, monitor or projector, with the support of low-cost adapters
- Support for resolutions up to 4K on up to two monitors simultaneously
- Thunderbolt 3 port compatible
- Audio: Yes
- Ports: 3
- Converter Type: MST Hub
- Connector A: 1 - USB-C (24 pin) DisplayPort Alt Mode Male Input
- Chipset ID: STDP4320 - VL100
- Output Signal: DisplayPort
- Maximum Digital Resolutions: 3840x2160 @ 30hz
- Connector B: 3 - DisplayPort (20 pin) Female Output
- Storage Temperature: -4°F to 158°F
- Color: Black
- Dimensions (H x L x W): 0.7 in. x 3.1 in. x 2.4 in.
- Cable Length: 12.7 in.
- Product Weight: 3 oz
- Enclosure Type: Plastic
- Operating Temperature: 2°F to 113°F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- RCA Stereo RCA Couplers (AH210R)
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- EZGENERATION 1 Ft Superspeed Usb 3.0 Cable A To B - M-M (EZ538227)
- EZGENERATION Connect A 2.5in Sata Hard Drive To Your Computer Using A Portable Cable With Ua (EZ131866)
- EZGENERATION Usb To Rs232 Db9Db25 Serial Adapter (EZ131579)
- EZGENERATION 3 ft. 90 Degree USB Type C Charge Cable USB 2.0 (EZ648054)
- MOBILESPEC Micro USB Charge and Sync Cable, Camo, 1 (MB06615)
- SANOXY USB MIDI Music Cable (SANOXY-VNDR-USB-Midi-cable1)
- MONOPRICE USB 1.0/1.1 Cable, up to 150ftL, Black (6042)
- Ezgeneration USB Cables