Shop All Uninterruptible Power Supplies (UPS)
Ezgeneration
Ups 100-125V Lcd Online Puresine 5-20P 2U Rt
Mfr # EZ685475
Zoro # G312129458
product price: $2,068.99
/ea
Free Shipping & Returns
$2,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ685475
- Zoro # G312129458
- UPC # 747216921094
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- WESTGATE MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP (MVP99-360-1C)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- MINUTEMAN UPS LINE INTERACTIVE 1000VA 700 WATTS UPS (PRO1000RT2U)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- EATON 5P1550Va Ups 230V In:C14 Out:6/C13 Lith Ion (5P1550GR-L)
- APC POWER, UPS, 120V, CHRGING (BE600M1)
- EATON 9Sx Ups 120V 3000Va L5-30P 1/L5-30 4/5-2 (9SX3000)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- Ezgeneration Power Systems