Smile Jamaica In Ear With Mic Headphones - Copper
Mfr # EZ860281
Zoro # G904150617
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ860281
- Zoro # G904150617
- UPC # 753153257356
- Country of Origin China
- Category Earbuds & Headphones
Description
The copper colored version of the House of Smile Jamaica In-Ear Headphones feature a noise-isolating design with 9.2mm drivers to deliver a frequency response of 20 to 20,000 Hz. They are constructed from FSC wood and recyclable precision-milled aluminum in an effort to keep materials out of the waste stream. Small and Medium ear tips are included to provide a comfortable fit.
The 52" (132 cm) cable features an in-line microphone remote control for making calls and managing media. The cable is wrapped in braided fabric to reduce noise and avoid tangles. The packaging uses recycled paper and plastic as well as other sustainable materials to help further protect the environment.
Specifications- Color: Copper
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Compatible Battery for APC SU2200X180 SU2200X93 UPS (ML22-12GEL74)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR ProSeries PSJ-2212 Booster (ML22-12GEL38)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- ILC Replacement for Panasonic Ey9021b (EY9021B PANASONIC)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- NEXTGEN BE9122 Stereo Headphone (NE77618)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- JLAB Jbuds Air Sport True Wireless In Ear Earbuds, Black (EBJBUDSAIRSPRTRBLK82)
- FIVEGEARS 3.5mm Jack To 2.5mm Plug Stereo Headset Adapter (FI277691)
- AVID Ae-36 White (1EDU-AE36WH-ITE)
- EVOLVE Headset Cable Over-The-Head 3.5mm Mini Plug - Silver (EV78997)
- Ezgeneration Earbuds & Headphones