Shop All Power Strips
Ezgeneration
Recept 20A Dec Tampr Wht R52-T5825-00W
Mfr # EZ858846
Zoro # G004004681
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ezgeneration
- MFR # EZ858846
- Zoro # G004004681
- UPC # 753153211495
- Country of Origin China
- Category Power Strips
Description
Leviton's Decora duplex receptacles are designed for a chic appearance, quick installation and durability. The impact-resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings. It also coordinates beautifully with Leviton's complete line of Decora devices.
Features- Shutter mechanism inside the receptacle blocks access to the contacts unless a two-prong plug is inserted, helping ensure hairpins, keys, etc. will be locked out
- Protects children from electrical shock injuries
- Ultrasonic heavy-duty construction offers long, trouble-free service life
- TR symbol on residential receptacles assures they meet the 2008 NEC requirement
- Double-wipe power contacts for reliable conductivity and plug retention
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weatherproof Boot, Yellow, 2.0" H x 2.0" W (5200BC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.50A, 600V AC, Non-Indicating (FRS-R-1-1/2)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Blue (HS363-S200-BLUE)
- EZGENERATION 20 Amp White Single Power Tamper Resistant Outlet (EZ337112)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- CYBERPOWER Metered Pdu 208V 30A L6-30P 0U (PDU30MVHVT20F)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- PRIME PWR STRIP 6OUT 125V 3'L (PB801123)
- COMPUCESSORY Office Surge Protectors6-Outlets (CCS25103)
- TRIPP LITE Surge, 15ft cord, 12 outlet, 1650J, 36" (SS361220)
- Ezgeneration Power Strips