Shop All Power Inverters
Ezgeneration
Power Inverter, Pure Sine Wave, 2 Outlets
Mfr # EZ36741
Zoro # G309995554
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inverter Output Form Pure Sine Wave
- Outlet Type GFCI
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ezgeneration
- MFR # EZ36741
- Zoro # G309995554
- UPC # 654204032062
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Inverter Output Form | Pure Sine Wave |
Outlet Type | GFCI |
Number of Outlets | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- ACT Strap, Tiedown, Black, 14", 120 lb., PK100 (AL-14-120-0-C)
- PICO Fuse Holder, 60A Amp Range, Wire Leads, MAXI Fuse Fuse Type (0969X)
- EZGENERATION 4000W Pure Sine Power Inverter Charger (EZ3318823)
- EZGENERATION Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 3 Outlets (EZ614896)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN482120500)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- AIMS POWER Power Inverter, Modified Sine Wave, 16,000 W Peak, 8,000 W Continuous, 4 Outlets (PWRINV8KW12V)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous (PWRIX120012SUL)
- Ezgeneration Power Inverters