Shop All Expansion Cards
Ezgeneration
PCI-Express IDE Adapter Card
Mfr # EZ270544
Zoro # G104040985
product price: $41.99
/ea
$41.99
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
- Brand Ezgeneration
- MFR # EZ270544
- Zoro # G104040985
- UPC # 652513891349
- Country of Origin China
- Category Expansion Cards
Description
This PCI Express IDE Controller Adapter Card provides a cost-effective way to use legacy drives with modern computers by converting an unused PCI Express port into an available IDE port.Providing data burst transfer rates of up to 133MBps and support for PIO 0/1/2/3/4 and UDMA 33/66/100/133 operating modes the IDE controller card offers an efficient way to add an IDE port.A complete dual profile solution the PCI Express IDE controller card provides both standard and low profile brackets for adapting to slimline or small form factor system applications. This PCI Express IDE Controller Adapter Card provides a cost-effective way to use legacy drives with modern computers by converting a PCI Express port into an IDE port. Providing data burst transfer rates of up to 133MBps and support for PIO 0/1/2/3/4 and UDMA 33/66/100/133 operating modes the IDE controller card offers an efficient way to add an IDE port. A complete dual profile solution the PCI Express IDE controller card provides both standard and low profile brackets for adapting to slimline or small form factor system applications.
Type: Ultra ATA Controller. Host Interface: PCI Express. Data Transfer Rate: Up to 133MBps. Drive Support: Up to 2 x Ultra ATA/133 (ATA-7). Drive Type: Ultra ATA/133 (ATA-7). Ports: 1 x 44-pin IDC Male Ultra ATA/133 (ATA-7) Ultra ATA. Form Factor: Plug-in Card.
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
- MOTOROLA Cable, Type Micro USB, 48" L (CB000262A01)
- RCA Digital Flat Antenna (ANT1400E)
- BLAIR EQUIPMENT CO ARBOR-3/8-24 TRIPLE FLAT (BL11122)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- ASI RJ45 Breakout Board, RJ45 Ethernet Connector Breakout Board, DIN Rail Mount, RJ45 To Screw Terminals (16001)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- SPARK Lil Chizler Hard Card (SP445272)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- Ezgeneration Expansion Cards